Welcome to Würth Italy For trade customers only
Hexalobular-type cheese head screw, low head ISO 14580, plain A2-70 stainless steel
Hexalobular-type cheese head screw, low head ISO 14580, plain A2-70 stainless steel - 1
Hexalobular-type cheese head screw, low head ISO 14580, plain A2-70 stainless steel - 2
Hexalobular-type cheese head screw, low head ISO 14580, plain A2-70 stainless steel - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular-type cheese head screw, low head ISO 14580, plain A2-70 stainless steel

See product details

Available in 101 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world