Welcome to Würth Italy For trade customers only
Countersunk screw with hexalobular head ISO 14581, plain A4-070 stainless steel
Countersunk screw with hexalobular head ISO 14581, plain A4-070 stainless steel - 1
Countersunk screw with hexalobular head ISO 14581, plain A4-070 stainless steel - 2
Countersunk screw with hexalobular head ISO 14581, plain A4-070 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexalobular head ISO 14581, plain A4-070 stainless steel

See product details

Available in 70 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Notice
  • Head dimensions in ISO 14581 countersunk screws are gauged in accordance with ISO 7721

  • Some screws with short dimensions are threaded up to the head, see ISO 14581

  • Countersinks for screw heads in accordance with ISO 14581 must comply with ISO 15065