Welcome to Würth Italy For trade customers only
Raised countersunk head screw with hexalobular head ISO 14584, plain 8.8 steel
Raised countersunk head screw with hexalobular head ISO 14584, plain 8.8 steel - 1
Raised countersunk head screw with hexalobular head ISO 14584, plain 8.8 steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Raised countersunk head screw with hexalobular head ISO 14584, plain 8.8 steel

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Notice

No previous DIN standard available | Head dimensions in accordance with ISO 7045