For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: Aluminium AlMg 2.5
- Mandrel: Zinc-plated steel, blue passivated (A2K)
The dimensions and tolerances defined in EN ISO 15977-L must be observed.
Tensile forces and shear forces in line with ISO 15977 class L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!