Welcome to Würth Italy For trade customers only
Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, zinc-plated
Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, zinc-plated - 1
Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, zinc-plated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with shank for pressure container construction (PED) ISO 4014, steel 25CrMo4, zinc-plated

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Complies with Pressure Equipment Directive 2014/68/EU


  • Ferritic steel 1.7218 in accordance with DIN EN 10269

  • This material meets harmonised standards EN 1515-4, EN 13445-2 and EN 13480-2, and PAS 1057-10

  • Temperature resistance: -60°C to 500°C

  • Tensile strength: 600 MPa to 750 MPa

  • Lot marking on the screw for easier tracking

  • Material abbreviation: KG