Welcome to Würth Italy For trade customers only
Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1
Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1 - 1
Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8, galvanised (A2K). Non-preloaded structural bolting assemblies for metal construction.

See product details

Available in 34 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Non-preloaded structural bolting assemblies for metal construction. Galvanised steel 8.8 (A2K).

  • Hexagonal bolt, fully threaded, in line with DIN EN ISO 4017 and hexagon nut in line with DIN EN ISO 4032.
Notice

ISO 4017 replaces DIN 933 | There is some compatibility | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.