Welcome to Würth Italy For trade customers only
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc plated with thick-layer passivation (VZD)
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc plated with thick-layer passivation (VZD) - 1
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc plated with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc plated with thick-layer passivation (VZD)

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with zinc-plated chrome(VI)-free thick-layer passivation (VZD) offer a sustainable alternative to surfaces containing chrome(VI). The coating consists of a zinc layer with a chrome(III)-based passivation.



Advantages at a glance:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120 °C

  • Uniform layer distribution
Notice

ISO 7040 replaces DIN 982 | There is limited interchangeability | Threads M7, M18, M22 removed | Threads M3, M4, M30, and M36 added | Nut height changed | Width across flats for threads M10, M12, and M14 changed to 16, 18, and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, and 10.