Welcome to Würth Italy For trade customers only
Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain
Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain - 1
Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Protection against loss by crushing the nut body

Notice

ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.