Welcome to Würth Italy For trade customers only
Raised countersunk head screw with H cross recess ISO 7047, black zinc-nickel plated 4.8 steel (ZNBHL)
Raised countersunk head screw with H cross recess ISO 7047, black zinc-nickel plated 4.8 steel (ZNBHL) - 1
Raised countersunk head screw with H cross recess ISO 7047, black zinc-nickel plated 4.8 steel (ZNBHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Raised countersunk head screw with H cross recess ISO 7047, black zinc-nickel plated 4.8 steel (ZNBHL)

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a galvanised chromium(VI)-free, zinc-nickel plated (ZNBHL black or ZNSHL silver) are suitable for applications with the highest risk of corrosion. The coating comprises a zinc nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



The advantages at a glance:



  • Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
  • Thermal load capacity up to 120 °C

  • Even coating distribution

  • Functional and decorative

Notice

ISO 7047 replaces DIN 966 | Standards are not fully equivalent | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 5.8 and 8.8 omitted | Cross recess penetration depths changed.