Welcome to Würth Italy For trade customers only
Raised countersunk head screw with recessed head, H ISO 7047, steel 4.8, zinc-plated thick-film passivated (ZSML)
Raised countersunk head screw with recessed head, H ISO 7047, steel 4.8, zinc-plated thick-film passivated (ZSML) - 1
Raised countersunk head screw with recessed head, H ISO 7047, steel 4.8, zinc-plated thick-film passivated (ZSML) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Raised countersunk head screw with recessed head, H ISO 7047, steel 4.8, zinc-plated thick-film passivated (ZSML)

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chrome (VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120 °C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 7047 replaces DIN 966 | There is some limited similarity | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 5.8 and 8.8 omitted | Recessed head penetration depths changed.