Welcome to Würth Italy For trade customers only
Raised countersunk head screw with recessed head, H ISO 7047, steel 8.8, zinc flake, silver (ZFSHL)

For detailed information, other images and documents, please select individual articles from the following table.

Raised countersunk head screw with recessed head, H ISO 7047, steel 8.8, zinc flake, silver (ZFSHL)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 7047 replaces DIN 966 | There is some limited similarity | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 5.8 and 8.8 omitted | Recessed head penetration depths changed.