Welcome to Würth Italy For trade customers only
Screw with flattened half round head and hexagon socket ISO 7380-1 steel FK010.9, zinc-nickel-plated silver (ZNSHL)
Screw with flattened half round head and hexagon socket ISO 7380-1 steel FK010.9, zinc-nickel-plated silver (ZNSHL) - 1
Screw with flattened half round head and hexagon socket ISO 7380-1 steel FK010.9, zinc-nickel-plated silver (ZNSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw with flattened half round head and hexagon socket ISO 7380-1 steel FK010.9, zinc-nickel-plated silver (ZNSHL)

See product details

Available in 32 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1