Welcome to Würth Italy For trade customers only
Slotted set screw with tip ISO 7434, steel 14H, zinc-plated, blue passivated (A2K)
Slotted set screw with tip ISO 7434, steel 14H, zinc-plated, blue passivated (A2K) - 1
Slotted set screw with tip ISO 7434, steel 14H, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted set screw with tip ISO 7434, steel 14H, zinc-plated, blue passivated (A2K)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 14H corresponds to a hardness of 140 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 7434 replaces DIN 553 | There is some similarity | Nominal diameters for M1, M1.4 removed.