Welcome to Würth Italy For trade customers only
Hexagon nut with fine thread ISO 8673, zinc plated 8 steel with thick-layer passivation (VZD)
Hexagon nut with fine thread ISO 8673, zinc plated 8 steel with thick-layer passivation (VZD) - 1
Hexagon nut with fine thread ISO 8673, zinc plated 8 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread ISO 8673, zinc plated 8 steel with thick-layer passivation (VZD)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.