Welcome to Würth Italy For trade customers only
Hexagonal bolt with shank SB FITTINGS DIN EN 15048-1
Hexagonal bolt with shank SB FITTINGS DIN EN 15048-1 - 1
Hexagonal bolt with shank SB FITTINGS DIN EN 15048-1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank SB FITTINGS DIN EN 15048-1

ISO 4014 and DIN EN ISO 4032 hexagonal nut, steel 8.8U, hot-dip galvanised (TZN). Non-preloaded structural bolting assemblies for metal construction. DOKKA with 3.1 certificate

See product details

Available in 18 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

SB = Structural Bolting; bolts and nuts in accordance with DIN EN 15048 must be marked with the special label "SB".


Thread sizes M8 and M10 with the designation "8.8U" meet the minimum breaking forces and test forces (for bolts and threads in tolerance class 6az) in accordance with EN ISO 10684.


Fittings with bolts with shank (partial thread) consisting of: DIN EN ISO 4014 hexagonal bolt and DIN EN ISO 4032 hexagonal nut



ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed.