For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt, fully threaded, SB FITTINGS DIN EN 15048-1 ISO 4017 and ISO 4032 hexagon nut, hot-dip galvanised 8.8U steel (TZN). Non-preloaded structural bolting assemblies for metal construction. DOKKA with 3.1 certificate
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
SB = Structural Bolting; bolts and nuts in accordance with DIN EN 15048 must be marked with the special label "SB".
Thread sizes M8 and M10 with the designation "8.8U" meet the minimum breaking forces and test forces (for bolts and threads in tolerance class 6az) in accordance with EN ISO 10684.
Fittings with bolts with shank (partial thread) consisting of: DIN EN ISO 4014 hexagonal bolt and DIN EN ISO 4032 hexagonal nut
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!