For detailed information, other images and documents, please select individual articles from the following table.
Insulating gel for electrical connections ISOGEL
Additional protection, safe for electrical connections present in any watertight container, against external effects by preventing entry of atmospheric agents
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be applied horizontally or vertically (even when the container are already installed)
- High dielectric constant and insulation resistance; complies with IEC 60439-1 ed. 2000 + V1 ed. 2005 dielectric strength test: applied voltage 3500 V
- Degree of protection (IP rating); conforms to IEC 60529 (1997-06) + V1 (2000) IP rating of enclosures containing equipment and electrical components against penetration and ingress of liquids: IPX8 = protected against the effects of continuous submersion (the highest IP degree of protection)
- Self-extinguishing: in accordance with IEC 60695-2-12:2001
- No hazards for the user's health or for the environment
- Ready to use - no mixing and cross-linking, no waiting time
- No additional tools are needed, can be applied with bare hands
- Does not age and does not inhibit (does not stay greasy)
- The connection can be immediately put under voltage
- Transparent (enables checking the status of connections at any time)
- Self-levelling - excellent ability to adapt to any fit, container and component, e.g., terminals, cable harnesses
- Reusable
- Re-accessible even after long working periods
- Applicable in any weather conditions
- Odourless
Avoid making any kind of opening in the filled container: the product has a high capacity to migrate and is able to exude through any narrow opening. Allow the product to settle completely in order to obtain the highest degree of protection. In order to prevent stains, rings etc., the product must not come into contact with any surface (stone, marble, wood, parquet etc.)
1000 g of product can fill a volume of 10 x 10 x 10 cm (1000 cm³)
Designed for insulation of electrical connections implemented in moist, dusty or salty conditions. Ideal in situations where the connections could be damaged or interrupted inside watertight containers. Developed to be applied in the most adverse environmental conditions, for example in road tunnels, swimming pools, outdoor gardens, car washes, garages, public lighting systems, warehouses, manufacturing plants, industrial electrical installations, etc.
Hermetically seal all passages/spaces/holes/cracks (examples: around cables, pipes, fittings, fixing screws) and any other openings present in the container to be filled. Cover and surround the connection with insulating gel and fill the entire volume of the container. Seal it hermetically, taking the utmost care
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!