Welcome to Würth Italy For trade customers only
DUO-S impact drill bit, 1/4-inch hexagonal shank

For detailed information, other images and documents, please select individual articles from the following table.

DUO-S impact drill bit, 1/4-inch hexagonal shank

High-performance impact drill bit with the features of a hammer drill bit.

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

No slippage in the drill chuck


Hexagonal shank



Highly accurate spot drilling


Lathe centre with outstanding centring properties



Hammer-resistant, extremely robust and designed for the toughest applications


  • State-of-the-art vacuum hardening

  • Highly resilient cemented carbide tip

  • Optimum soldering using high-vacuum technology, heat-resistant up to 1100°C

  • Specially quenched and tempered clamping shank

  • High-strength drill bit head, same shank material as the hammer drill bit


Fast drilling progress


  • Aggressively ground cemented carbide plate

  • Multi-spiral, large-volume spiral conveyor


Suitable for rotary and impact drilling


special cemented carbide tip geometry



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.