For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose vacuum cleaner ISS 55 AUTOMATIC
For dust and liquids with automatic self-cleaning filter
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Powerful suction capacity and easy to use in the workplace
The flat pleated filter stays inside the vacuum cleaner (even when vacuuming liquids): dry the filter after use, or use a different filter that is more water-resistant
Large filter surface area (6200 cm2) which makes it possible to use the maximum volume of the collector bucket
Can be used with or without the dust collection bag: when vacuuming wet materials, it is advisable to use the special anti-tear bags (provided), or the normal canvas bags; for the vacuuming of normal, dry powders, use paper bags
Fitted with an antistatic system, which prevents any electric shocks from reaching the user during operation (this system only works when combined with the quick-coupling antistatic hose, length: 4 m, provided as an accessory)
A special anti-tear bag for dry and wet rubbish is supplied (and can stay inside the vacuum cleaner)
Content:
- hose, Ø 35 mm length 3 m, quick-coupling
- 1 dust bag **
- quick-coupling universal fitting
- flat pleated filter made of PES (water-resistant)
* During the vacuuming of lubricating oils, or foamy liquids (or non-conductive liquids) the turbine does not stop automatically. Always check the content level
** Spare dust bags are available in packs of 5 pieces
The vacuum cleaner is covered by a 3-year warranty
Suitable for use as a vacuum cleaner on a construction site (for example combined with water based core drills), or for vacuuming lubricating oils, metal shavings, etc.
Also suitable for use with liquids where the level is monitored by electronic sensors (automatic turbine stop)*
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!