For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Self-extinguishing technical polymer material drum with high mechanical resistance
- Galvanised steel frame with insulated grip
- Self-extinguishing: in accordance with IEC 60 695-2-10 (Glow wire test 650°C/850°C)
- With thermal protection against cable overheating
- Once the thermal protection has been triggered, wait for the device to cool down
- Rubber cable, type H07RN-F, IMQ-HAR approved (with nominal voltage 450/750 V)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!