Welcome to Würth Italy For trade customers only
Industrial three-phase inverter

For detailed information, other images and documents, please select individual articles from the following table.

Industrial three-phase inverter

Industrial three-phase inverter, suitable for large, high-power photovoltaic systems. Available in powers of 50 kW and 100 kW

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Technical features


  • Operating temperature range: -25 to +65 ℃, derating >45 ℃

  • Cooling: Smart

  • Noise: (50 kW/100 kW): <55 dB

  • Interfaces: RS485/RS232/WiFi/LAN

  • Weight (50 kW/100 kW): 44.5 kg/81 kg

  • Dimensions (50 kW/100 kW): 674.5 W x 537 H x 303.5 D mm/824 W x 516 H x 312.7 D mm

  • Degree of protection: IP65


Input data


  • Max. DC input power (50 kW/100 kW): 65 kW/150 kW

  • Nominal input voltage: 1,000 V

  • Startup voltage: 250 V

  • MPPT voltage range: 200-850 V

  • Input current (50 kW/100 kW): 40+40+40+40 A/40+40+40+40+40+40 A

  • Max. short circuit current (50 kW/100 kW): 60+60+60+60 A/60+60+60+60+60+60 A

  • MPPT number (50 kW/100 kW): 4/6

  • Number of strings per MPPT (50 kW/100 kW): 3/4


AC output data


  • Nominal AC power and UPS power (50 kW/100 kW): 50 kW/100 kW

  • Max. Output power (50 kW/100 kW): 55 kW/110 kW

  • Nominal output current (50 kW/100 kW): 72.5 A/144.9 A

  • Max. AC current (50 kW/100 kW): 79.7 A/159.4 A

  • Output frequency and voltage: 50/60 Hz; 3L/N/PE 380 V/0.85 Un-1.1Un, 400 V/0.85 Un-1.1Un

  • Grid type: Three-phase

  • Total harmonic distortion (THD): <3 %

  • DC current injection: <0.5 %