The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Industry Clean cleaner
High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Effective
- Easy removal of adhesive residues, labels and adhesive tapes
- Stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease are loosened
Gentle on materials, delicate surfaces such as aluminium, brass and stainless steel are not damaged
User-friendly
- No unpleasant odours for users and the environment.
- Fast and effective cleaning.
Acetone-, silicone- and AOX-free
Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.
NSF registered, class K3, reg. no. 149620, 149621
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Cleans machine parts, plastic parts and metallic surfaces of adhesive residues. Also suitable for removing protective preservatives e.g. on brake discs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!