For detailed information, other images and documents, please select individual articles from the following table.
Medical infrared thermometer for temperature measurement NON-CONTACT
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Measuring distance: 1–5 cm
- Response time: 1 second
- Unit of meaure: Celsius or Fahrenheit
- Backlit display changes
- colour according to the measured temperature values
- Stores the last 50 measurements
- Automatic switch-off after 18 seconds of last operation
- Batteries included
In the range between (body mode) 34.0–35.4°C, the display is backlight green
During surface measurement, the display is always backlit green
The instrument complies with the following regulations
Medical device class: 93/42/EEC IIa
MEDICAL DEVICE DIRECTORY
Ministry of Health Registration ID BD/RDM: 1951667/R
Classification: CND V03010102
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!