For detailed information, other images and documents, please select individual articles from the following table.
Composite insulating glove ARC FLASH
Composite insulating glove with arc flash protection
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made from multilayer composite material for mechanical strength, as well as outstanding flexibility and durability
- Class 2 arc flash protection with an ATPV value of 71 cal/cm2, ideal for high risk environments
- Equipped with a fingerless cotton underglove for added comfort and to absorb sweat
- Individually packaged in bags
- Comes without a plastic case
EN 60903:2003
IEC 60903:2014
EN 61482-1-2:2008 Class 2 (7 kA)
ASTM F2675 ATPV value 71.6 cal/m2
Ensure that regulations are strictly observed for work on live equipment
| Category | Resistant to |
| Special features | |
| A | Acid |
| H | Oil |
| Z | Ozone |
| R | Acid, oil, ozone |
| C | Very low temperatures |
EN 60903:2003
IEC 60903:2014
EN 61482-1-2:2008 Class 2 (7 kA)
ASTM F2675 ATPV value 71.6 cal/m2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!