For detailed information, other images and documents, please select individual articles from the following table.
Dimpled insulating panel TOP-C
The TOP dimpled insulating panel offers excellent pressure resistance, making it ideal for applications requiring strength and durability. Made from high-density expanded polystyrene, it guarantees excellent thermal conductivity and low water absorption
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- New shims to comply with the minimum Rd in accordance with UNI 1264-4
- Recycled material content of 15 %, in compliance with the Minimum Environmental Criteria (known as CAM)
- Sintered expanded polystyrene (EPS)
- Coated on top with a black compact thermoformed polystyrene sheet (0.6 mm thick)
- High resistance to footfall
- Dimples with flanges enable rapid and effective securing of the pipe
- Suitable for laying pipes with an external diameter of 16-17 mm
- Multiple 50 mm pipe spacing
- Practical and stable interlocking of the panels by coupling the recessed dimples with the embossing along the perimeter
CE certification in accordance with UNI EN 13163
For installing underfloor heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!