For detailed information, other images and documents, please select individual articles from the following table.
Dimpled insulating panel TOP-GRAF
For installing underfloor heating systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Sintered expanded polystyrene (EPS) with added graphite
- Coated on top with a black compact thermoformed polystyrene sheet (0.6 mm thick)
- Excellent insulating performance thanks to the added graphite
- High resistance to footfall
- Dimples with flanges enable rapid and effective securing of the pipe
- Suitable for laying pipes with an external diameter of 16-17 mm
- Multiple 50 mm pipe spacing
- Practical and stable interlocking of the panels by coupling the recessed dimples with the embossing along the perimeter
CE certification in accordance with UNI EN 13163
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!