For detailed information, other images and documents, please select individual articles from the following table.
Knobbed insulating panel
For installing underfloor heating systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Sintered expanded polystyrene (EPS)
- Coated on top with a black compact thermoformed polystyrene sheet (0.6 mm thick)
- High resistance to footfall
- Knobs with flanges enable rapid and effective securing of the pipe
- Suitable for laying pipes with an external diameter of 16-17 mm
- Multiple 50 mm pipe spacing
- Practical and stable interlocking of the panels by coupling the recessed knobs with the embossing along the perimeter
CE certification in accordance with UNI EN 13163
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!