For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Anchor made of polypropylene, fibre glass reinforced nylon nail
- Thanks to its unique geometry, the anchor can transfer high loads to its support with only a limited anchoring depth
- Thermal transmission χ = 0.000 W/K
For panels in soft materials, the oversize disc, KWL Ø 90 mm can be used
A 10 mm tolerance is already taken into account (for example, to allow for an adhesive). The presence of layers of plaster on older buildings, for example, reduces the maximum thickness of the insulation panel. For this reason, the specific installation situation should always be considered
Supports A + B + C | Support D | Support E | ||||||||
Min. depth of hole mm | Min. depth of anchor mm | Max. thickness of insulation panel1) mm | Min. depth of hole mm | Min. depth of anchor mm | Max. thickness of insulation panel1) mm | Min. depth of hole mm | Min. depth of anchor mm | Max. thickness of insulation panel1) mm | Length of anchor mm | Art. |
35 | 25 | 30 | 50 | 40 | 20 | 70 | 60 | - | 70 | 5921 910 070 |
50 | 40 | 20 | 90 | 5921 910 090 | ||||||
80 | 70 | 50 | 120 | 5921 910 120 | ||||||
100 | 90 | 70 | 140 | 5921 910 140 | ||||||
120 | 110 | 90 | 160 | 5921 910 160 | ||||||
140 | 130 | 110 | 180 | 5921 910 180 | ||||||
160 | 150 | 130 | 200 | 5921 910 200 | ||||||
180 | 170 | 150 | 220 | 5921 910 220 | ||||||
1) A tolerance of 10 mm (e.g. adhesive) is already accounted for. The presence of layers of plaster on older buildings, for example, reduces the maximum thickness of the insulation panel. For this reason, the specific installation situation should always be considered when calculating the length of the anchor |
Technical data | category support | Rk characteristic resistance to extraction | Ramm permissible (or recommended) load |
Concrete C12/15, C16/20 - C50/60 | A | 0,50 | 0,18 |
Solid brick | B | 0,50 | 0,18 |
Perforated brick | C | 0,40 | 0,14 |
Lightweight concrete | D | 0,40 | 0,14 |
Autoclaved aerated concrete | E | 0,10 | 0,04 |
Min. thickness of support | A, B, C, D, E | 100 |
For the fitting of insulation panels in ETICS cladding systems, for example polystyrene foam (EPS), extruded polystyrene (XPS), mineral wool, cork and polyurethane
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!