For detailed information, other images and documents, please select individual articles from the following table.
Insulation panel anchor TFIX-8M
With galvanised steel nail
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Anchor made of polypropylene, pre-assembled with galvanised steel nail; polyamide tip reinforced with fibre glass
- Thanks to its unique geometry, the anchor can transfer high loads to its support with only a limited anchoring depth
- Thermal transmission χ = 0.002 W/K
For soft panels, the KWL oversize disc with a diameter of 90 mm can be used
A tolerance of 10 mm (e.g. adhesive) is already accounted for. The presence of layers of plaster on older buildings, for example, reduces the maximum thickness of the insulation panel. For this reason, the specific installation situation should always be considered when calculating the length of the anchor
Rk, Rd, Ramm are respectively characteristic, design and permissible resistance values. The characteristic and design values are obtained using statistical methods and safety factors. The permissible value is obtained from the design value by applying an additional conventional safety factor of 1.4. For those unfamiliar with the characteristic and design values, we recommend using the permissible strength value by checking that it is greater than the maximum load acting on the anchor
| min. depth of hole [mm] | min. depth of anchor [mm] | max. thickness of insulation panel1) [mm] | length of anchor [mm] | Art. |
| 35 | 25 | 60 | 95 | 5921 398 095 |
| 80 | 115 | 5921 398 115 | ||
| 1) A tolerance of 10 mm is already taken into account (for example, to allow for an adhesive). The presence of layers of plaster on older buildings, for example, reduces the maximum thickness of the insulation panel. For this reason, the specific installation situation should always be considered when calculating the length of the anchor | ||||
| Maximum admissible loads and installation conditions: | ||||
| base material | category | Rk characteristic resistance to extraction | Rd design resistance to extraction | Ramm admissible (or recommended) load |
| concrete | A | 1.20 kN | 0.60 kN | 0.43 kN |
| solid blocks | B | 1.20 kN | 0.60 kN | 0.43 kN |
| perforated blocks | C | 0.60 kN | 0.30 kN | 0.21 kN |
| min. spacing between anchors | A, B, C | 100 mm | ||
| min. edge distance | A, B, C | 100 mm | ||
| min. thickness of base material | A, B, C | 100 mm | ||
For the fitting of insulation panels in ETICS cladding systems, for example polystyrene foam (EPS), extruded polystyrene (XPS), mineral wool, cork and polyurethane
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!