For detailed information, other images and documents, please select individual articles from the following table.
Insulation panel anchor TFIX-8P
With reinforced nylon nail
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Polypropylene anchor, with fibreglass-reinforced nylon nail
- Thanks to its unique geometry, the anchor can transfer high loads to its support with only a limited anchoring depth
- Thermal transmission χ = 0.000 W/K
For soft panels, the KWL oversize disc with a diameter of 90 mm can be used
A tolerance of 10 mm (e.g. adhesive) is already accounted for. The presence of layers of plaster on older buildings, for example, reduces the maximum thickness of the insulation panel. For this reason, the specific installation situation should always be considered when calculating the length of the anchor
Rk, Rd, Ramm are respectively characteristic, design and permissible resistance values. The characteristic and design values are obtained using statistical methods and safety
factors. The permissible value is obtained from the design value by applying an additional conventional safety factor of 1.4. For those unfamiliar with the characteristic and design values, we recommend using the permissible strength value by checking that it is greater than the maximum load acting on the anchor
Supports A + B + C + D | Support E | ||||||
Min. depth of hole mm | Min. depth of anchor mm | Max. thickness of insulation panel1)/ mm | Min. depth of hole mm | Min. depth of anchor mm | Max. thickness of insulation panel1)/ mm | Length of anchor mm | Art. |
35 | 25 | 80 | 75 | 65 | 40 | 115 | 5921 598 115 |
100 | 60 | 135 | 5921 598 135 | ||||
120 | 80 | 155 | 5921 598 155 | ||||
140 | 100 | 175 | 5921 598 175 | ||||
160 | 120 | 195 | 5921 598 195 | ||||
180 | 140 | 215 | 5921 598 215 | ||||
1) A tolerance of 10 mm (e.g. adhesive) is already accounted for. The presence of layers of plaster on older buildings, for example, reduces the maximum thickness of the insulation panel. For this reason, the specific installation situation should always be considered when calculating the length of the anchor |
Technical data | Category support | Rk characteristic resistance to extraction | Ramm permissible (or recommended) load |
Concrete C12/15 | A | 0,40 | 0,14 |
Concrete C16/20 - C50/60 | A | 0,50 | 0,18 |
Solid brick | B | 0,50 | 0,18 |
Perforated brick | C | 0,30 | 0,11 |
Lightweight concrete | D | 0,30 | 0,11 |
Autoclaved aerated concrete | E | 0,50 | 0,11 |
Min. thickness of support | A, B, C, D | 100 mm | |
E | 110 mm |
For the fitting of insulation panels in ETICS cladding systems, for example polystyrene foam (EPS), extruded polystyrene (XPS), mineral wool, cork and polyurethane
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!