For detailed information, other images and documents, please select individual articles from the following table.
Metal insulation washer W-MDD
For mounting insulation panels in concrete made of zinc plated steel. Tested fire resistance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Permitted loads under exposure to fire R30; R60; R90; R120
- Tested fire resistance
- When attaching soft insulation materials that are not self-supporting, the insulation washer is simply pushed onto the insulation dowel
- Two-part design for fast, secure assembly
- Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole
- Anchor head surface is suitable as plaster base
The insulation panels must be fastened with at least 4 anchors per square metre.


With a German construction permit, the anchor may be used in a multiple attachment configuration to anchor insulation panels in cracked and non-cracked standard concrete with a strength class of at least C20/25 and max. C50/60.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!