The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulation holder W-DH
For fastening insulation tarpaulins or plastic sheets to wooden frames using a suitable wood screw (e.g. A® 4)
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- High-quality polypropylene (PP)
- Thermally stable from -40 °C to +100 °C
- Quick and easy installation
- Insulation washer can be used with nail anchors
- Insulation washer can be fastened to wood using chipboard screws







- Securing tarpaulins and plastic sheets in the construction sector
- Base ∅ 50 mm For attaching hard, self-supporting insulation material, e.g. polystyrene
- Base ∅ 90 mm: for fastening soft insulation material, e.g. rock wool and glass wool
- To be used in concrete and masonry in conjunction with nail anchors ∅ 8 mm
- To be used in wood in conjunction with chipboard or wood screws with a min. head ∅ 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!