Welcome to Würth Italy For trade customers only
Interior window sealing tape Euraseal I-300
Interior window sealing tape Euraseal I-300 - 1
Interior window sealing tape Euraseal I-300 - 2
Interior window sealing tape Euraseal I-300 - 3
Interior window sealing tape Euraseal I-300 - 4
Interior window sealing tape Euraseal I-300 - 5
Interior window sealing tape Euraseal I-300 - 6
Interior window sealing tape Euraseal I-300 - 7
Interior window sealing tape Euraseal I-300 - 8
Interior window sealing tape Euraseal I-300 - 9
Interior window sealing tape Euraseal I-300 - 10
Interior window sealing tape Euraseal I-300 - 11
Interior window sealing tape Euraseal I-300 - 12
Interior window sealing tape Euraseal I-300 - 13
Interior window sealing tape Euraseal I-300 - 14
Interior window sealing tape Euraseal I-300 - 15
Interior window sealing tape Euraseal I-300 - 16
Interior window sealing tape Euraseal I-300 - 17
Interior window sealing tape Euraseal I-300 - 18
Interior window sealing tape Euraseal I-300 - 19
Interior window sealing tape Euraseal I-300 - 20
Interior window sealing tape Euraseal I-300 - 21
Interior window sealing tape Euraseal I-300 - 22

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior window sealing tape Euraseal I-300

Full-surface, adhesive window joint tape for quick and simple sealing of indoor joints.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and simple to seal joints


  • Full-surface adhesive on the masonry side and adhesive strip on the window frame side

  • The position of the tape can be corrected shortly after bonding, as the maximum adhesive strength develops over time

  • Can be used in wide variety of applications due to slit in separating film


Excellent long-term adhesive strength



Can be plastered over



Tested sealing properties


  • More impermeable to vapour diffusion inside than outside

  • Meets the installation requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors)
Notice

For surface temperatures of +5°C or below, and/or on mineral and highly absorbent surfaces, use primer spray or butyl/bitumen primer.

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.