Welcome to Würth Italy For trade customers only
JIC 45° bulk connector, female thread

For detailed information, other images and documents, please select individual articles from the following table.

JIC 45° bulk connector, female thread

37° cone seal fitting

See product details

Available in 18 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Joint Industry Council (JIC) fitting in accordance with SAE J514.


Conically shaped metal surfaces are pressed together to form a seal.


Male JIC fittings are also used as pipe connectors. A cone is used to expand the pipe to suit the size of the fitting.


The cone angle is either 37° or 47°, depending on the measuring method.


  • Universal

  • Secure

  • UNF thread