For detailed information, other images and documents, please select individual articles from the following table.
Circular saw bench for building sites BKS 350
Compact bench saw, extremely stable and with a 105 mm cutting depth. Easy to transport anywhere in the building site
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 2.7 kW motor with motor brake <10 sec
- On/off switch with motor protection, resistant against the voltage variations typical of a construction site
- Emergency button
- Adjustable cutting depth with height indicator
- New protective cover, compliant with European standards
- EEC plug, IP54
- Thermal protection as a safeguard for the motor
- Anti-restart system to protect from accidental electric current drops
- Extremely durable frame, reinforced with C-shape mounting rails
- Support feet in slightly diagonal arrangement, to increase stability and reduce vibrations
- Large working surface
- Thickness of dividing wedge: 2.8 mm
- Circular blade provided: 350 mm, 24 HM teeth
The machine is compliant with all European standards pursuant to Directives 2006/42/ EC and 89/336EEC, 93/31EEC and Directive 2000/14EC. Particularly important is compliance with Standard EN 1870-1 (safety of circular sawing machines), EC 0392 Examination certificate No. 111069
Use protective goggles, gloves and ear defenders
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!