For detailed information, other images and documents, please select individual articles from the following table.
Circular saw bench for building sites BKS 350
Compact bench saw, extremely stable and with a 105 mm cutting depth. Easy to transport anywhere in the building site
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- 2.7 kW motor with motor brake <10 sec
- On/off switch with motor protection, resistant against the voltage variations typical of a construction site
- Emergency button
- Adjustable cutting depth with height indicator
- New protective cover, compliant with European standards
- EEC plug, IP54
- Thermal protection as a safeguard for the motor
- Anti-restart system to protect from accidental electric current drops
- Extremely durable frame, reinforced with C-shape mounting rails
- Support feet in slightly diagonal arrangement, to increase stability and reduce vibrations
- Large working surface
- Thickness of dividing wedge: 2.8 mm
- Circular blade provided: 350 mm, 24 HM teeth
The machine is compliant with all European standards pursuant to Directives 2006/42/ EC and 89/336EEC, 93/31EEC and Directive 2000/14EC. Particularly important is compliance with Standard EN 1870-1 (safety of circular sawing machines), EC 0392 Examination certificate No. 111069
Use protective goggles, gloves and ear defenders
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!