For detailed information, other images and documents, please select individual articles from the following table.
Joint and surface filler WF
Ready-to-use filler for dry indoor construction, complies with EN 15824
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Excellent filling capability
Ready for use
- Easy to use
- No mixing tools required
- Powder and water do not spill
- No residue
- Saves time
- Consistently high level of quality
Fine grains, so very supple
Environmentally safe
- Work implements can be cleaned with water
- Solvent-free
Wear a fine-dust mask when sanding.
Store WF joint and surface filler in a cool, but frost-free place. Do not expose to direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
WF joint and surface filler is suitable for filling and grouting plasterboard in dry interior finishing for walls and ceilings (with double planking in the first layer), and for indoor plastering from Q2 with concrete, aerated concrete and sand-lime brick surfaces. In addition, the filler is also ideal for surface filling on other materials such as concrete, lightweight concrete and Fermacell panels.
As it is not resistant to abrasion, we advise against using as a final coating or in damp rooms.
The surface must be clean, load-bearing, dry and free from dust, grease and loose particles. WF joint and surface filler is applied evenly with a steel spatula at a minimum temperature of +5°C. Then lay the fibreglass reinforcement strips in the fresh filler and subsequently spread over them. The maximum coat thickness is 3 mm. Wear safety goggles when sanding. Remove all dust from the sanded surface before applying wallpaper or paint. Pre-paste filled surface prior to wallpapering.
Material consumption:
Surface filling: 1 litre/m2 at 1 mm layer thickness
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!