Welcome to Würth Italy For trade customers only
Combi joist hanger 2.0 mm
Combi joist hanger 2.0 mm - 1
Combi joist hanger 2.0 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combi joist hanger 2.0 mm

Universal one-piece standard joist hanger (angled outwards) for load-bearing connection of timber joists with standard cross-sections to wood, concrete or steel.
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
  • Universal use

  • Wings angled outwards

  • Sheet metal hot-dip zinc-plated on both sides (DX51D + Z275) approx. 20 µm in line with EN 10327:2004

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-09/0015

Notice

Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-09/0015