For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Light intensity not adjustable
- Light beam opening angle of 90°
- Light tone: 4,000 K natural light
- Class I insulation
- Supplied without suspension set
- Product suitable for indoor use only
Body
Made from sheet steel painted with epoxy-polyester powder in an anti-yellowing white colour with finely embossed finish, pretreated with phosphates and degreasers
Optics
Polycarbonate diffuser, reflector includes pre-painted sheet metal components and frosted polycarbonate cover caps
Compliant with the standard: EN/IEC 60598-1
Product suitable for indoor use only
Compliant with the standard: EN/IEC 60598-1
Offices, meeting rooms etc.
Suspended from ceilings
Can be used to replace conventional ceiling lights that have fluorescent tubes
Mounting
Mounted on ceilings via anchors or suspended via wires
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!