For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Switches on instantly
- Light intensity not adjustable (not dimmable)
- Light beam opening angle of 120°
- Light tone: 4,000 K natural light
- Class I insulation
- Colour rendering index (CRI) Ra > 80
- Photobiological risk group: no risk
- Complete with 50 cm connection cable, type H07RN-F 3x1.0 mm
Body
Made from polycarbonate, reflector includes white pre-painted sheet metal components, cover caps with silicone seal
Optics
Extruded opal frosted polycarbonate diffuser
Lamp connection
Cable gland with PG 13.5 thread
Compliant with the standard:
EN/IEC 60598-1
Product suitable for indoor and outdoor use
Compliant with the standard:
EN/IEC 60598-1
Ceilings, walls and suspended from ducts
Can be used to replace conventional sealed ceiling lights that have fluorescent tubes
Mounting
Via couplings that are attached to the lamp body
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!