For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Light intensity not adjustable
- Light beam opening angle of 90°
- Light tone: 4,000 K natural light
- Class I insulation
- Supplied without suspension or connection set (required for mounting)
- Product suitable for indoor use only
- The wire set is required for mounting and the power supply set is required for connection
Body
Made from drawn aluminium painted with epoxy-polyester powder in an anti-yellowing opaque white colour with finely embossed finish
Optics
Opal frosted polycarbonate diffuser with high level of visual comfort
Lamp connection
Screw terminal
Compliant with the standard: EN/IEC 60598-1
Product suitable for indoor use only
Compliant with the standard: EN/IEC 60598-1
Offices, meeting rooms etc.
Suspended from ceilings
Can be used to replace conventional ceiling lights that have fluorescent tubes
Mounting
Mounted on ceilings via two steel wires
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!