For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Body
Made from sealed polycarbonate with seals and inspection panel. Very compact size
Optics
Opal diffuse
Features:
- Instant wake-up
- Uniform illumination
- Light tone 4000K natural light
- 90° light beam
- Colour rendering index (CRI) Ra > 80
- Photobiological risk group: no risk
Mounting
By means of couplings that are attached to the lamp body
Connection of facade spotlight
Threaded cable gland PG13.5
This product is suitable for indoor use only
Compliant with the standard:
UNI EN 60598-1:2015
Ceiling - wall - channel suspension
Can replace classic sealed lighting with fluorescent tubes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!