For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Light intensity not adjustable
- Light tone: 4,000 K natural light
- Class II insulation
- Light beam opening angle of 120°
Body
Opaque polycarbonate body with quick-action silicone seal
Optics
Opal frosted polycarbonate diffuser with high luminous efficiency and antiglare properties
Product suitable for indoor and outdoor use
Entrances, staircases, corridors, balconies etc.
Can be used to replace ceiling lights that have fluorescent tubes or bulbs
Mounting
On walls or ceilings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!