For detailed information, other images and documents, please select individual articles from the following table.
LED emergency lamp 9.6 W HP SA-SE
SE/SA modality, 9.6 W HP
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Double insulation
- Can also be installed on flammable surfaces
- NiCd, NiMH, Li batteries
- Luminous flux SE 660 lm SA 350 lm
- LED connected to the mains with circuit activation
- Power supply, 230 V, 50 Hz +/- 15%, 24 V DC
Designed to be installed on walls and ceilings with ø 16-mm pipes and mounted on traditional European modular boxes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!