For detailed information, other images and documents, please select individual articles from the following table.
LED emergency lamp, Spot SE-SA 18/1 IP20
SE/SA 18/1 IP20 modality
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Double insulation
- Can also be installed on flammable surfaces
- Diffuser body, plastic, self-extinguishing
- Luminous flux SE 220 lm SA 220 lm
- LED connected to the mains with circuit activation
- Power supply, 230 V, 50 Hz +/- 15 %, 24 V DC
Device mounting: wall, recessed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!