For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Light tone: 4,000 K natural light
- Class I insulation
- Light beam opening angle of 90°
- Product suitable for indoor and outdoor use
- Complete with 100 cm rubber connection cable, type H07RN-F 3x1.0 mm2
- Colour: silver
Body
Body made from die-cast aluminium painted with silver-coloured corrosion-resistant thermosetting polyester powder
Optics
Clear tempered glass, 4 mm thick, with silicone seal
Lamp connection
- Cable gland with valve
- Integrated anti-condensation properties
Product suitable for outdoor use
Walls, warehouse floors, goods entrances and exits, work areas, parking areas etc.
Can be used to replace spotlights that have halogen bulbs
Mounting
On walls, floors or ceilings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!