For detailed information, other images and documents, please select individual articles from the following table.
LED facade spotlight for indoor and outdoor use
PR LED facade spotlight
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Body
Made from die-cast aluminium painted with corrosion-resistant thermosetting polyester powder, zinc-plated mounting bracket, 5 mm clear tempered glass, silicone seal. Colour: RAL 7015
Optics
90° asymmetrical lenses
Mounting
Via the mounting bracket which has 4 holes measuring 13 mm
Connection of facade spotlight
Complete with a 80 cm cable for attaching to the appliance connection box
This product is suitable for indoor and outdoor use only
Compliant with the standard:
UNI EN 60598-1:2015
On a wall or on the ground
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!