For detailed information, other images and documents, please select individual articles from the following table.
Industrial and commercial suspended LED reflector
Suspended LED reflector
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Body
Made from die-cast aluminium painted with corrosion-resistant thermosetting polyester powder, 4 mm clear tempered glass, RAL: 7015
Optics
Symmetrical reflector
Mounting
Suspended by mounting cables
Connection of facade spotlight
Complete with 1 m cable (M20 threaded cable gland for connecting the facade spotlight)
This product is suitable for indoor use only
Compliant with the standard:
UNI EN 60598-1:2015
Suspended in industrial and commercial environments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!