For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Light tone: 4,000 K natural light
- Class I insulation
- Light beam opening angle of 90°
- Product suitable for indoor use
Body
Body made from die-cast aluminium painted with silver-coloured corrosion-resistant thermosetting polyester powder
Optics
Polycarbonate lens with antiglare and non-reflective properties and silicone seal
Lamp wiring
Via IP66 quick connector
Compliant with the standard: EN/IEC 60598-1
Product suitable for indoor use
Compliant with the standard: EN/IEC 60598-1
Suspended in industrial and commercial environments
Can be used to replace conventional industrial reflectors that have bulbs
Mounting
Suspended via mounting wires
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!