For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- LED high brightness strip light
- Adhesive backing
- The strip can be cut to size at pre-defined points and the remainder reused
- A cutting point is provided every 6 LEDs (100 mm)
- Connection of the ballast and soldering of cables must be done following the correct polarity
- For correct use, use only 24 V/DC ballasts
- LED in 3528 format
- A cutting point is provided every 6 LEDs (100 mm)
- Power/m: 14.4 W/m
- Luminous efficacy: 75/80 lm/W
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!